Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cord C13-C20 15Amp 250V Sjt 14/3 A

  • Mfr # PWCD-C13C20-15A-10F-BLK

  • Zoro # G0475759


product price: $21.25
/ea

Key Features

Max. Amps
15 A
Voltage Rating
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWCD-C13C20-15A-10F-BLK
Zoro #
G0475759
UPC #
-
Country of Origin
Unknown

Details

Item
Standard Power Cord
Max. Amps
15 A
Voltage Rating
250 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.