
Power Cord C14-C19 15Amp 250V Sjt 14/3 A
Mfr # PWCD-C14C19-15A-03F-BLU
Zoro # G0476048
product price: $7.95
/eaKey Features
Max. Amps
15A
Voltage
250V AC
End 2 Connection Type
IEC 60320 C19
End 1 Gender and Plug End
Male
End 2 Gender and Plug End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWCD-C14C19-15A-03F-BLU
Zoro #
G0476048
UPC #
-
Country of Origin
Unknown
Details
Item
Standard Power Cord
Max. Amps
15A
Voltage
250V AC
End 2 Connection Type
IEC 60320 C19
End 1 Gender and Plug End
Male
End 2 Gender and Plug End
Female
End 1 Connection Type
IEC 60320 C14
End 1 Number of Pins
3
For Use With
Electronic Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.