Rg6-18/2 Siamese Cable Cmr White, 1000Ft
Mfr # BRG6S-1000F-WHT
Zoro # G0696861
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Cable Length
1000 ft
Color
White
Connection A
Bare Wire
Connection B
Bare Wire
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRG6S-1000F-WHT
Zoro #
G0696861
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
1000 ft
Details
Item
Video Cable
Color
White
Connection A
Bare Wire
Connection B
Bare Wire
Green Environmental Attribute
Environmentally Friendly
Device Supported
Video Device
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.