
The Usb-C To Dvi-I Dual Link Adapter Allows You To Connect Your
Mfr # USBC-DVIF-ADPT
Zoro # G9497926
product price: $39.15
/eaKey Features
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
DVI-I (Dual-Link) Digital Video - Female
Jacket Material
Polyvinyl Chloride (PVC)
Features
Environmentally Friendly
Cable Type
DVI/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC-DVIF-ADPT
Zoro #
G9497926
UPC #
893339064238
Country of Origin
Unknown
Details
Item
Video Cable Adapter
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
DVI-I (Dual-Link) Digital Video - Female
Jacket Material
Polyvinyl Chloride (PVC)
Features
Environmentally Friendly
Cable Type
DVI/USB
Device Supported
Video Device, Notebook, TV, PC, Monitor
Connector on First End Details
1 x USB 3.1 Type C - Male
Environmentally Friendly
Yes
Connector on Second End Details
1 x DVI-I (Dual-Link) Digital Video - Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.