
The Usb-C To Hdmi Female Adapter Allows You To Connect Your Desktop
Mfr # USBC-HDMIF-ADPT
Zoro # G9495135
product price:Â $39.15
/eaKey Features
Jacket Material
Polyvinyl Chloride (PVC)
Compatible With
PC, Monitor, Notebook, TV, Audio/Video Device
Cable Type
HDMI/USB
Connector Type on Second End
USB 3.1 Type C - Male
Connector Type on First End
HDMI Digital Audio/Video - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC-HDMIF-ADPT
Zoro #
G9495135
UPC #
893339064269
Country of Origin
Unknown
Details
Item
A/V Cable
Jacket Material
Polyvinyl Chloride (PVC)
Compatible With
PC, Monitor, Notebook, TV, Audio/Video Device
Cable Type
HDMI/USB
Connector Type on Second End
USB 3.1 Type C - Male
Connector Type on First End
HDMI Digital Audio/Video - Female
Connector on Second End Details
1 x USB 3.1 Type C - Male
Connector on First End Details
1 x HDMI Digital Audio/Video - Female
Supported Resolution
3840 x 2160
Device Supported
PC, Audio/Video Device, Notebook, TV, Monitor
End 1 Connection Type
HDMI Digital Audio/Video - Female
Supported Resolutions
3840 x 2160
End 2 Connection Type
USB 3.1 Type C - Male
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.