
The Usb Type C To Usb3.0 (G1) A Male Cable Allows To Sync Your Mobile
Mfr # USBC-USB3-03F
Zoro # G9498958
product price: $18.35
/eaKey Features
End 2 Connection Type
USB 3.0 Type A
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Restriction of Hazardous Substances (RoHS) 3
Cable Type
USB/USB-C
Features
USB- Power Delivery (USB PD), Flexible, Charging
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC-USB3-03F
Zoro #
G9498958
UPC #
893339064344
Country of Origin
Unknown
Details
End 2 Connection Type
USB 3.0 Type A
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Restriction of Hazardous Substances (RoHS) 3
Cable Type
USB/USB-C
Features
USB- Power Delivery (USB PD), Flexible, Charging
Connector Gender on First End
Male
Color
Black
Data Transfer Speed
10-Gbit/s
End 1 Connection Type
USB 3.1 Type C
Item
Data Transfer Cable
Connector Gender on Second End
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.