Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This Displayport Male To Dvi-D Dual Link 24+1 Male Cable Will Allow

  • Mfr # DVIDP-03F-MM

  • Zoro # G0520227


product price: $14.55
/ea

Key Features

Cable Type
DisplayPort/DVI
Conductor Material
Copper
Color
Black
Features
Environmentally Friendly
Connector on Second End Details
(1) 20-pin DisplayPort Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVIDP-03F-MM
Zoro #
G0520227
UPC #
893339057872
Country of Origin
Unknown

Dimensions

Cable Length
3 ft

Details

Cable Type
DisplayPort/DVI
Conductor Material
Copper
Color
Black
Item
Video Cable
Features
Environmentally Friendly
Connector on Second End Details
(1) 20-pin DisplayPort Digital Audio/Video - Male
Device Supported
Video Device
Connector on First End Details
(1) 25-pin DVI-D (Dual-Link) Digital Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.