
This Displayport Male To Dvi-D Dual Link 24+1 Male Cable Will Allow
Mfr # DVIDP-06F-MM
Zoro # G0522762
product price: $18.99
/eaKey Features
Cable Type
DisplayPort/DVI
Conductor Material
Copper
Color
Black
Features
Environmentally Friendly
Device Supported
Video Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DVIDP-06F-MM
Zoro #
G0522762
UPC #
893339057384
Country of Origin
Unknown
Dimensions
Cable Length
6 ft
Details
Cable Type
DisplayPort/DVI
Conductor Material
Copper
Color
Black
Item
Video Cable
Features
Environmentally Friendly
Device Supported
Video Device
Connector on Second End Details
(1) 20-pin DisplayPort Digital Audio/Video - Male
Connector on First End Details
(1) 25-pin DVI-D (Dual-Link) Digital Video - Male
Resolution
1920 x 1080
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.