This Displayport Male To Hdmi Male Cable Allows You To Connect A

  • Mfr # HDMIDP-03F-MM

  • Zoro # G0485209


product price:  $20.15
/ea

Key Features

Cable Type
DisplayPort/HDMI
Cable Length
3 ft
Color
Black
Conductor Material
Copper
Connection B
1 x DisplayPort Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDMIDP-03F-MM
Zoro #
G0485209
UPC #
893339052396
Country of Origin
Unknown

Dimensions

Cable Length
3 ft

Details

Cable Type
DisplayPort/HDMI
Color
Black
Conductor Material
Copper
Connection B
1 x DisplayPort Digital Audio/Video - Male
Shielded / Unshielded
Shielded
Connection A
1 x HDMI Digital Audio/Video - Male
Item
A/V Cable
Device Supported
Projector, Monitor, HDTV, Audio/Video Device
Connector Plating
Gold
Supported Resolution
1920 x 1200
Maximum Resolution
1920 x 1200
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.