
This Displayport Male To Svga (Hd15) Male Cable Will Allow You To
Mfr # DPSVGA-06F-MM
Zoro # G0544298
product price:Â $31.99
/eaKey Features
Cable Length
6 ft
Color
Black
Cable Type
DisplayPort/VGA
Shielded
Yes
Compatible With
Video Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPSVGA-06F-MM
Zoro #
G0544298
UPC #
893339058169
Country of Origin
Unknown
Dimensions
Cable Length
6 ft
Details
Item
Video Cable
Color
Black
Cable Type
DisplayPort/VGA
Shielded
Yes
Compatible With
Video Device
Conductor Material
Copper
Connector Type on Second End
HD-15 - Male
Connector on First End Details
1 x 20-pin DisplayPort Digital Audio/Video - Male
Connector on Second End Details
1 x 15-pin HD-15 - Male
Connector Plating
Gold
Connector Type on First End
DisplayPort Digital Audio/Video - Male
Environmentally Friendly
Yes
Gauge
28 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.