
This Mini Displayport Male To Displayport Male Cable Allows You To
Mfr # MDPDP-15F-MM
Zoro # G0521846
product price: $16.39
/eaKey Features
Cable Type
DisplayPort/Mini DisplayPort
Features
Environmentally Friendly
Connector on Second End Details
DisplayPort Digital Audio/Video - Male
Wire Gauge
32 AWG
Device Supported
Audio/Video Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDPDP-15F-MM
Zoro #
G0521846
UPC #
893339058138
Country of Origin
Unknown
Dimensions
Cable Length
15 ft
Details
Cable Type
DisplayPort/Mini DisplayPort
Item
A/V Cable
Features
Environmentally Friendly
Connector on Second End Details
DisplayPort Digital Audio/Video - Male
Wire Gauge
32 AWG
Device Supported
Audio/Video Device
Connector on First End Details
Mini DisplayPort Digital Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.