This Mini Displayport Male To Dvi-D Dual Link Male Cable Allows You

  • Mfr # MDPDVI-10F-MM

  • Zoro # G0537526


product price: $19.69
/ea

Key Features

Cable Type
DVI/Mini DisplayPort
Features
Environmentally Friendly
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
Device Supported
Video Device
Wire Gauge
32 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDPDVI-10F-MM
Zoro #
G0537526
UPC #
893339062906
Country of Origin
Unknown

Dimensions

Cable Length
10 ft

Details

Cable Type
DVI/Mini DisplayPort
Item
Video Cable
Features
Environmentally Friendly
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
Device Supported
Video Device
Wire Gauge
32 AWG
Connector on Second End Details
(1) DVI-D (Dual-Link) Digital Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.