This Mini Displayport Male To Svga Female Adapter Allows You To

  • Mfr # MDPSVGA-06I

  • Zoro # G0339100


product price:  $25.89
/ea

Key Features

Cable Length
6.50"
Color
White
Cable Type
DisplayPort
Compatible With
Audio/Video Device
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDPSVGA-06I
Zoro #
G0339100
UPC #
893339045978
Country of Origin
Unknown

Dimensions

Cable Length
6.50"

Details

Item
A/V Cable
Color
White
Cable Type
DisplayPort
Compatible With
Audio/Video Device
Conductor Material
Copper
Connector on Second End Details
15-pin HD-15 - Female
Connector Type on Second End
HD-15 - Female
Connector on First End Details
Mini DisplayPort Digital Audio/Video - Male
Connector Type on First End
Mini DisplayPort Digital Audio/Video - Male
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.