THIS USB-C MALE TO HDMI FEMALE PLUS VGA FEMALE ADAPTER ALLOWS YOU TO CONNECT AN

  • Mfr # USBC-2IN1-VH

  • Zoro # G9495887


product price:  $55.59
/ea

Key Features

Cable Type
HDMI/USB/VGA
Compatible With
Google Chromebook Pixel
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector Type on Second End
HDMI Digital Audio/Video - Female, HD-15 - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USBC-2IN1-VH
Zoro #
G9495887
UPC #
893339064146
Country of Origin
Unknown

Details

Item
A/V Cable
Cable Type
HDMI/USB/VGA
Compatible With
Google Chromebook Pixel
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector Type on Second End
HDMI Digital Audio/Video - Female, HD-15 - Female
Connector on Second End Details
1 x HDMI Digital Audio/Video - Female, 1 x 15-pin HD-15 - Female
Connector Type on First End
USB 3.1 Type C - Male
Device Supported
Chromebook, Audio/Video Device, Monitor
Connection B
1 x 15-pin HD-15 - Female, 1 x HDMI Digital Audio/Video - Female
Environmentally Friendly
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.