Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This Usb-C To Displayport Cable Allows You To Connect Your Usb Type C

  • Mfr # USBC-DP-06F

  • Zoro # G9495710


product price: $19.25
/ea

Key Features

Features
DisplayPort Alternate (ALT) Mode
End 1 Connection Type
USB 3.1 Type C - Male
Connector on Second End Details
1 x 20-Pin DisplayPort Digital Audio/Video - Male
Connector Gender on First End
Male
Data Transfer Speed
5.4-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC-DP-06F
Zoro #
G9495710
UPC #
893339064207
Country of Origin
Unknown

Details

Features
DisplayPort Alternate (ALT) Mode
End 1 Connection Type
USB 3.1 Type C - Male
Connector on Second End Details
1 x 20-Pin DisplayPort Digital Audio/Video - Male
Connector Gender on First End
Male
Data Transfer Speed
5.4-Gbit/s
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Cable Type
DisplayPort/USB-C
Device Supported
Audio/Video Device
End 2 Connection Type
DisplayPort Digital Audio/Video - Male
Item
A/V Cable
Color
Black
Supported Resolutions
3840 x 2160
Connector on First End Details
1 x 24-Pin USB 3.1 Type C - Male
Connector Gender on Second End
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.