
This Usb-C To Dvi-D Dual Link Cable Allows You To Connect Your Usb
Mfr # USBC-DVI-06F
Zoro # G9497409
product price: $40.45
/eaKey Features
Cable Length
6 ft
End 1 Connection Type
DVI-D (Dual-Link) Digital Video - Male
End 2 Connection Type
USB 3.1 Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC-DVI-06F
Zoro #
G9497409
UPC #
893339064221
Country of Origin
Unknown
Dimensions
Cable Length
6 ft
Details
Item
Video Cable
End 1 Connection Type
DVI-D (Dual-Link) Digital Video - Male
End 2 Connection Type
USB 3.1 Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
Environmentally Friendly
Cable Type
DVI-D/USB
Device Supported
MacBook, Monitor, HDTV, Smartphone, Chromebook, Projector, Video Device
Compatibility
Samsung - Galaxy Note7, Galaxy S8, Apple - MacBook, Google - Chromebook Pixel
Connector on Second End Details
1 x USB 3.1 Type C - Male
Connector on First End Details
1 x DVI-D (Dual-Link) Digital Video - Male
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.