
Unirise 1Ft Cat6 Snagless Shielded (Stp) Ethernet Network Patch Cable
Mfr # PC6-01F-YLW-SH-S
Zoro # G0382528
product price: $3.49
/eaSold in multiples of 2 for $6.98
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC6-01F-YLW-SH-S
Zoro #
G0382528
UPC #
893339015759
Country of Origin
Unknown
Dimensions
Length - Patch Cord
1 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Jacket Color
Yellow
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
For Use With
Network Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.