
Unirise 20Ft Cat6 Non-Booted Unshielded (Utp) Ethernet Network Patch
Mfr # PC6-20F-BLK
Zoro # G0347631
product price: $9.15
/eaKey Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
20 ft
Jacket Color
Black
Category - Data Cable
Category 6
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC6-20F-BLK
Zoro #
G0347631
UPC #
893339013977
Country of Origin
Unknown
Dimensions
Length - Patch Cord
20 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Jacket Color
Black
Category - Data Cable
Category 6
Green Environmental Attribute
Environmentally Friendly
Item - Data Cable
Patch Cable
Conductor Material
Copper
For Use With
Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.