
Unirise 2Ft Cat6 Snagless Shielded (Stp) Ethernet Network Patch Cable
Mfr # PC6-02F-ORG-SH-S
Zoro # G0382841
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC6-02F-ORG-SH-S
Zoro #
G0382841
UPC #
893339015865
Country of Origin
Unknown
Dimensions
Length - Patch Cord
2 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Jacket Color
Orange
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
For Use With
Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.