Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unirise 30Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch

  • Mfr # PC6-30F-WHT-S

  • Zoro # G0350039


product price: $9.95
/ea

Key Features

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
30 ft
Jacket Color
White
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC6-30F-WHT-S
Zoro #
G0350039
UPC #
893339044346
Country of Origin
Unknown

Dimensions

Length - Patch Cord
30 ft

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male
Jacket Color
White
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Cable Type
RJ-45
For Use With
Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.