Zoro Homepage

Unirise 3Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch

  • Mfr # PC6-03F-ORG-S

  • Zoro # G0333738


product price: $1.99
/ea
Sold in multiples of 4 for $7.96

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
3 ft
Green Environmental Attribute
Environmentally Friendly
Category - Data Cable
Category 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC6-03F-ORG-S
Zoro #
G0333738
UPC #
893339011485
Country of Origin
Unknown

Dimensions

Length - Patch Cord
3 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Green Environmental Attribute
Environmentally Friendly
Category - Data Cable
Category 6
Conductor Material
Copper
Jacket Color
Orange
Item - Data Cable
Patch Cable
For Use With
Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.