
Unirise 4Ft Cat6 Non-Booted Unshielded (Utp) Ethernet Network Patch
Mfr # PC6-04F-BLU
Zoro # G0538199
product price: $2.69
/eaSold in multiples of 3 for $8.07
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
4 ft
Conductor Material
Copper
Category - Data Cable
Category 6
Jacket Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC6-04F-BLU
Zoro #
G0538199
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Patch Cord
4 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Conductor Material
Copper
Category - Data Cable
Category 6
Jacket Color
Blue
Item - Data Cable
Patch Cable
For Use With
Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.