Zoro Homepage

Unirise 50Ft Cat6 Snagless Shielded (Stp) Ethernet Network Patch

  • Mfr # PC6-50F-YLW-SH-S

  • Zoro # G0384068


product price: $39.99
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
50 ft
Jacket Color
Yellow
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC6-50F-YLW-SH-S
Zoro #
G0384068
UPC #
893339037775
Country of Origin
Unknown

Dimensions

Length - Patch Cord
50 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Color
Yellow
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Item - Data Cable
Patch Cable
Shielded
Yes
Category - Data Cable
Category 6
For Use With
Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.