
Unirise 5Ft Cat6 Non-Booted Unshielded (Utp) Ethernet Network Patch
Mfr # PC6-05F-GRN
Zoro # G0349016
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
5 ft
Item - Data Cable
Patch Cable
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC6-05F-GRN
Zoro #
G0349016
UPC #
893339014080
Country of Origin
Unknown
Dimensions
Length - Patch Cord
5 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Item - Data Cable
Patch Cable
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Category - Data Cable
Category 6
Jacket Color
Green
For Use With
Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.