Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unirise 6Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch

  • Mfr # PC6-06F-PUR-S

  • Zoro # G0432018


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC6-06F-PUR-S
Zoro #
G0432018
UPC #
893339050668
Country of Origin
Unknown

Dimensions

Length - Patch Cord
6 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Color
Purple
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
For Use With
Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.