Zoro Homepage

Usb 2.0 Cable A Male To A Male 6 Feet Black

  • Mfr # USB-AA-06F

  • Zoro # G0629521


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Cable Length
6 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0, USB Type A - Male
Color
Black
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-AA-06F
Zoro #
G0629521
UPC #
893339062852
Country of Origin
Unknown

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0, USB Type A - Male
Color
Black
Cable Type
USB
Connector on Second End Details
USB Type A - Male, USB 2.0
Connector on First End Details
USB 2.0 Type A - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.