
Usb 2.0 Printer Cable, Extension, M-F, 10Ft
Mfr # USB-AAF-10F
Zoro # G0320587
product price: $2.75
/eaSold in multiples of 3 for $8.25
Key Features
Cable Length
10 ft
End 1 Connection Type
USB 2.0 - Male
End 2 Connection Type
USB 2.0 - Female
Features
Environmentally Friendly
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB-AAF-10F
Zoro #
G0320587
UPC #
893339056677
Country of Origin
Unknown
Dimensions
Cable Length
10 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 - Male
End 2 Connection Type
USB 2.0 - Female
Features
Environmentally Friendly
Cable Type
USB
Conductor Material
Copper
Cable Characteristic
Extension Cable
Connector on First End Details
USB 2.0 - Male
Connector on Second End Details
USB 2.0 - Female
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Conductor
Copper
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.