
Usb 2.0 Printer Cable, Extension, M-F, 6Ft
Mfr # USB-AAF-06F
Zoro # G0317769
product price: $2.35
/eaSold in multiples of 4 for $9.40
Key Features
Cable Length
6 ft
End 1 Connection Type
USB 2.0 - Male
End 2 Connection Type
USB 2.0 - Female
Features
Environmentally Friendly
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USB-AAF-06F
Zoro #
G0317769
UPC #
893339044827
Country of Origin
Unknown
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 - Male
End 2 Connection Type
USB 2.0 - Female
Features
Environmentally Friendly
Cable Type
USB
Conductor Material
Copper
Cable Characteristic
Extension Cable
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
USB 2.0 - Female
Connector on First End Details
USB 2.0 - Male
Environmentally Friendly
Yes
Conductor
Copper
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.