
Usb 2.0 Printer Cable, Extension, Male-Female, 3Ft
Mfr # USB-AAF-03F
Zoro # G0550318
product price: $1.69
/eaSold in multiples of 5 for $8.45
Key Features
Cable Length
3 ft
End 1 Connection Type
USB 2.0 - Male
End 2 Connection Type
USB 2.0 - Female
Cable Type
USB
Cable Characteristic
Extension Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB-AAF-03F
Zoro #
G0550318
UPC #
893339059968
Country of Origin
Unknown
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 - Male
End 2 Connection Type
USB 2.0 - Female
Cable Type
USB
Cable Characteristic
Extension Cable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.