
Usb 3.0 Cable A Male To A Male 3Ft
Mfr # USB3-AA-03F
Zoro # G0685488
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Connector on First End Details
USB 3.0 Type A - Male
Connector on Second End Details
USB 3.0 Type A - Male
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3-AA-03F
Zoro #
G0685488
UPC #
893339065723
Country of Origin
Unknown
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Connector on First End Details
USB 3.0 Type A - Male
Connector on Second End Details
USB 3.0 Type A - Male
Cable Type
USB
Data Transfer Speed
5-Gbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.