
Usb Cable - Usb Micro-A - Usb Micro-B -
Mfr # USB-ABMC-03F
Zoro # G0340598
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
End 1 Connection Type
Micro USB Type A
End 2 Connection Type
Micro USB Type B
Features
Environmentally Friendly
Cable Type
USB
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB-ABMC-03F
Zoro #
G0340598
UPC #
893339057803
Country of Origin
Unknown
Details
Item
Data Transfer Cable
End 1 Connection Type
Micro USB Type A
End 2 Connection Type
Micro USB Type B
Features
Environmentally Friendly
Cable Type
USB
Conductor Material
Copper
Connector on First End Details
Micro USB Type A
Conductor
Copper
Environmentally Friendly
Yes
Connector on Second End Details
Micro USB Type B
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.