Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb Cable - Usb Micro-A - Usb Micro-B -

  • Mfr # USB-ABMC-06F

  • Zoro # G0337542


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Environmentally Friendly
Yes
End 2 Connection Type
Micro USB Type B
Connector on Second End Details
Micro USB Type B
Connector on First End Details
Micro USB Type A
Conductor
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-ABMC-06F
Zoro #
G0337542
UPC #
893339033517
Country of Origin
Unknown

Details

Environmentally Friendly
Yes
End 2 Connection Type
Micro USB Type B
Connector on Second End Details
Micro USB Type B
Connector on First End Details
Micro USB Type A
Conductor
Copper
Item
Data Transfer Cable
Cable Type
USB
End 1 Connection Type
Micro USB Type A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.