
14X10 Lightweight Laptop Stand, WEL-SILVER
Mfr # WEL-SILVER
Zoro # G7598205
product price: $44.45
/eaKey Features
Type
Notebook Stand
Overall Height
12 in
Overall Width
19 in
Color
Silver
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WEL-SILVER
Zoro #
G7598205
UPC #
661799222914
Country of Origin
China
Dimensions
Overall Height
12 in
Overall Width
19 in
Length
19 in
Platform Size
14 in W x 10 in D
Maximum Screen Size Supported
16 in
Details
Type
Notebook Stand
Color
Silver
Material
Aluminum
Item
WorkEZ Light Notebook Stand
Load Capacity
13 lbs
Compatible With
Laptop Stand, Book Stand, Reading Stand, Recipe Holder, Lap Desk, Desktop stand, Monitor Riser, TV & Bed Tray
Adjustable
Yes
Features
Adjustable Angle, Lightweight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.