Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Active Standing Mat Not Flat Contoured Anti Fatigue Mat Standing Desks

  • Mfr # ASM-B

  • Zoro # G7596419


product price: $111.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM-B
Zoro #
G7596419
UPC #
712038309825
Country of Origin
China

Description

Prop a foot up, take a wide stance, massage your insoles, stand still on the thick cushioned mat ... the Active Standing Desk Mat is like a jungle gym for your feet! This contoured, not flat anti fatigue mat provides comfort and encourages movement & fidgeting while standing. Designed for the modern, active office, the Active Standing Desk mat is engineered from the ground up to be the best standing desk mat and a must have standing desk accessory.
WHAT’S SPECIAL ABOUT THE ACTIVE STANDING DESK ANTI FATIGUE MAT?
The patented Active Standing Mat has a contoured surface that’s specifically engineered to encourage movement while standing. A 1” thick floor provides excellent cushioning comfort that you can feel when standing still. Sloped sidewalls allow you to elevate one or both feet, stretch your calves and stand comfortably with a wider stance. The center massage ball lights up those neurons as it soothes and stretches your feet.
LARGE NOT-FLAT ANTI-FATIGUE MAT:
The Active Standing Anti-Fatigue Mat is manufactured with a premium, high-density molded foam. It’s a solid, 1-piece design without pleather or other cheap materials to hide defects. Our industrial design engineers calculated the correct density and materials to provide cushioned, anti-fatigue properties that you can feel as soon as you step on the mat. Size, dimensions and properties of the mat are based on human factor principles: it’s small and light enough to be easily moved but large enough to give you room to move. The Active Standing mat fits perfectly in most cubes and offices and it’s one of the best standing desk mats for active standing!
DIMENSIONS:
Make standing desks more comfortable with the best standing desk mat. The Active Standing Desk Mat is a fun and healthy non-flat anti-fatigue floor mat
Weight = only 8lbs
Size: 32x19.75x3.5”
1" thick floor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.