Zoro Homepage

Active Task Chair Adjustable Height Office Balance Chair Sitting

  • Mfr # ATC-B

  • Zoro # G8288140


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Office Chair Style
Task Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATC-B
Zoro #
G8288140
UPC #
712038310296
Country of Origin
China

Details

Style
Task Chair
Office Chair Style
Task Chair

Description

Enjoy the freedom to sit actively at your desk with this fun, sleek & stylish balance chair. The unique balance seat is engineered to let you comfortably sit still or gently balance, lean, and fidget the day away. Move more at your desk with the all-new Active Task Chair!
The Active Sitting Task Chair looks and feels just like a normal office chair so you won’t get any funny comments from co-workers. Sit still, get your work done, roll around, swivel and change the seat height. The coolest feature about the Active Task Chair is the elegantly concealed balance seat. We’ve engineered gentle instability in the seat that allows you to sit still (like normal) or quickly initiate subtle balancing movements. The range of motion is so gentle and controlled that you hardly know you’re balancing, moving, fidgeting and rocking the day away!
We created the Active Sitting Task Chair to add subtle movements to your day. It’s engineered to provide a gentle, controlled range of motion so that balancing movements become almost second nature and won’t distract you from getting work done. The range of motion in this balance chair is unlike anything you’ve tried before!
UNIQUE FEATURES
Auto-Locking Wheels: pressure sensitive wheels safely hold the active task chair in place when you're sitting and release when you stand up so the balance chair can be rolled easily
Adjustable Height: squeeze the lever to quickly adjust the Active Task Chair's height
Swivels 360: effortlessly rotate the seat
Balance Seat: engage your core and sit actively or relax and sit still - the choice is yours
SPECS (all measurements are approximate):
* Weight: 12 lbs
* Height Range: 19.5-23”
* Chair Back Height: 16”
* Chair Seat: 16x18.5”
* # of Seat Adjustments: 1 (for height)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.