Adjustable Height Wobble Stool Swivel Chair - Black
- Mfr # WSb
- Zoro # G705258826
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Style
Swivel Stool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSb
- Zoro #
- G705258826
- UPC #
- 820103873116
- Country of Origin
- China
Details
- Style
- Swivel Stool
Description
Uncaged ergonomics wobble stool is a fun chair that makes it easy to move around while sitting. It naturally tilts and leans under your control helping you stay active, productive and have more fun at the office, home, or by the bar. wobble stool lets you burn calories while sitting and its elegant design compliments almost any room of the house or office. Perfect for the office, bar, caf, break room and just about any gathering space. At the office, wobble stool is a healthy alternative to break up the monotony of sitting stationary for long periods plus it extends tall enough to perfectly compliment standing desks. at home, wobble stool lets you have fun anywhere you need to take a seat at the breakfast bar, makeup room, study, table. It's great for musicians and entertaining. this stool is easy to sit on, quick to get up from the perfect rest spot for a busy person. plus the plush, padded fabric seat is super comfortable for longer sitting periods. the unique seat shape makes it easy to control the stool, swivels 360, and adjusts from common chair height (23") up to normal bar stool height (33"). the special rounded base grips most floors, is counter-balanced so you don't have to be in constant motion, and it allows wobble stool to return upright after use. features: tall adjustable height range - lets you "perch" near standing, which is perfect for standing desk unique base shape - the unique base shape lets you sit normally, without having to constantly balance, and it's quick to initiate movement. Plus it's counter-balanced to stay up-right and non-skid/non-scratch. swivel seat simple assembly: 4 quick steps gets you wobbling in minutes (no tools needed) quality materials: we use lightweight, durable materials and recently re-designed the seat to be frameless with enhanced cushioning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.