
Changedesk Tall Standing Desk Converter Ergonomic Desktop Riser
Mfr # CDM-b
Zoro # G7588798
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Type
Multipurpose Desktop Riser
Overall Height
5 in
Overall Width
21 in
Color
Black
Material
Steel, Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDM-b
Zoro #
G7588798
UPC #
820103873260
Country of Origin
China
Dimensions
Overall Height
5 in
Overall Width
21 in
Shelf Depth (In.)
20 in
Shelf Width (In.)
28 in
Length
29 in
Maximum Screen Size Supported
21 in
Maximum Adjustable Stand Height
21.5 in
Details
Type
Multipurpose Desktop Riser
Color
Black
Material
Steel, Laminate
Item
CHANGEdesk Adjustable Height Sit to Stand Desk Riser - Black
Mounting
Desktop
Adjustable
Yes
Load Capacity
30 lbs
Features
Mouse Pad, Compact, Adjustable, Keyboard Tray, Ergonomic
Application/Usage
Keyboard, Monitor, Mouse
Description
CHANGEdesk: a gas-spring assisted standing desk converter that extends taller and collapses lower in an incredibly compact footprint that won't cluster your desk. Improve your desk ergonomics with this tall standing desk riser that features an independently adjustable keyboard tray. An affordable sit stand riser for people of all heights that’s compatible with laptops, single monitors and small dual-monitor setups.
ADJUSTABLE KEYBOARD TRAY:
CHANGEdesk’s ergonomic keyboard tray is independently height-adjustable, can drop keyboards below desk-level when collapsed and moves proportionally to the top panel; ensuring proper separation between your monitor and keyboard.
OPTIMAL ERGONOMICS:
Quickly transition from sitting to standing with this affordable, height-adjustable standing desk conversion. The patented design takes up a smaller desk footprint, collapses lower (4.5”) and extends taller (21.5”) than most standing desk converters. A tall height range and adjustable keyboard tray combine to provide optimal ergonomics for most people by positioning monitors at eye-level and keyboards at elbow-height.
WHAT SEPARATES CHANGEdesk FROM THE COMPETITION?
1) TALLER HEIGHT RANGE IN A COMPACT FOOTPRINT: 5 settings from 4-21.5 in above your desk.
2) HEIGHT-ADJUSTABLE KEYBOARD TRAY: independently adjustable & moves proportional to the top panel, ensuring your keyboard is always positioned at the proper height.
2) FAST SPRING-ASSISTED ADJUSTMENT: operated via a single lever. Effortless move between sitting and standing.
4) SIMPLE, EFFECTIVE, VERSATILE DESIGN: no installation. Works with laptops, single monitors and dual monitors (up to 21 in).
* SPECS *
1) ADJUSTABLE HEIGHT RANGE: 5 settings from 4 to 21.5in
2) WEIGHT: 38 lbs
3) KEYBOARD TRAY: 23.75 x 6.5in
4) MAX LOAD: 30 lbs
5) MOUSE PAD: 7x6.6in
6) FOOTPRINT: 18x25.25in
7) MATERIAL: high strength steel + laminate
8) TOP|MIDDLE|BOTOM PANEL SIZE: 20x28in | 18x25.25in | 18x 25.25in
ADJUSTABLE KEYBOARD TRAY:
CHANGEdesk’s ergonomic keyboard tray is independently height-adjustable, can drop keyboards below desk-level when collapsed and moves proportionally to the top panel; ensuring proper separation between your monitor and keyboard.
OPTIMAL ERGONOMICS:
Quickly transition from sitting to standing with this affordable, height-adjustable standing desk conversion. The patented design takes up a smaller desk footprint, collapses lower (4.5”) and extends taller (21.5”) than most standing desk converters. A tall height range and adjustable keyboard tray combine to provide optimal ergonomics for most people by positioning monitors at eye-level and keyboards at elbow-height.
WHAT SEPARATES CHANGEdesk FROM THE COMPETITION?
1) TALLER HEIGHT RANGE IN A COMPACT FOOTPRINT: 5 settings from 4-21.5 in above your desk.
2) HEIGHT-ADJUSTABLE KEYBOARD TRAY: independently adjustable & moves proportional to the top panel, ensuring your keyboard is always positioned at the proper height.
2) FAST SPRING-ASSISTED ADJUSTMENT: operated via a single lever. Effortless move between sitting and standing.
4) SIMPLE, EFFECTIVE, VERSATILE DESIGN: no installation. Works with laptops, single monitors and dual monitors (up to 21 in).
* SPECS *
1) ADJUSTABLE HEIGHT RANGE: 5 settings from 4 to 21.5in
2) WEIGHT: 38 lbs
3) KEYBOARD TRAY: 23.75 x 6.5in
4) MAX LOAD: 30 lbs
5) MOUSE PAD: 7x6.6in
6) FOOTPRINT: 18x25.25in
7) MATERIAL: high strength steel + laminate
8) TOP|MIDDLE|BOTOM PANEL SIZE: 20x28in | 18x25.25in | 18x 25.25in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.