Zoro Homepage

ChangedeskMiniSmallCompactStandingDeskConverterDesktopRiser, CDMM-b

  • Mfr # CDMM-B

  • Zoro # G7590645


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDMM-B
Zoro #
G7590645
UPC #
820103873307
Country of Origin
China

Description

A fast, compact and affordable standing desk converter with a simple height adjustment, lightweight design and compact footprint. CHANGEdesk MINI is the perfect standing desk riser for laptops and single desktop monitors. It rests on top of any desk, requires no installation and arrives completely assembled. Place CHANGEdesk Mini on your desk and quickly enjoy the freedom to work sitting or standing. THE PERFECT LAPTOP STANDING DESK CONVERTER: 27.5x19.5” top panel offers plenty of room to hold your laptop and work essentials. CHANGEdesk Mini collapses almost flat - holding laptops just 3” above your desk – which allows for comfortable typing directly on your laptop. Four height settings let you raise laptops to a comfortable standing height. Moving from sitting-to-standing is fast, convenient and effortless thanks to the spring-assisted lifting mechanism. SIMPLE STAND UP DESK CONVERTER for DESKTOP COMPUTERS: You've found the ideal adjustable-height riser for your desktop computer! There's plenty of room on the top panel to hold your monitor + keyboard + mouse + work essentials. The single point of adjustment lets your quickly raise and lower your computer to the perfect height for you! CHANGEdesk MINI is optimized for use with single monitors providing a quick, simple, affordable adjustable platform that lets you work sitting or standing. PRODUCT SPECS - Height Range: 4 positions from 3-14” (3, 6, 10, 14”) - Top Panel Size: 27.5x19.5” - Product Weight: 21lbs - Max Load: 20lbs HOW TO ADJUST CHANGEdesk MINI? 1. Grasp both sides of the top panel 2. Squeeze the lever on the right side to release the lock 3. Raise/Lower CHANGEdesk Mini to your desired height and release the lever to lock it in place Convert any desk to standing with this affordable, portable standing desk converter. Quickly move between sitting and standing with this affordable stand up desk converter for laptops, macbooks and single monitor desktop computers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.