Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kt1 Ergonomic Under Desk Computer Keyboard Tray Adjustable Height Tilt

  • Mfr # KT1-b

  • Zoro # G7594398


product price: $89.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT1-b
Zoro #
G7594398
UPC #
820103873284
Country of Origin
China

Description

Raise, tilt, swivel and slide computer keyboards to the perfect position with the KT1 Ergonomic Under Desk Keyboard Tray. KT1 is an industrial-grade, adjustable keyboard tray packed with ergonomic features and the simple adjustability you need for optimal typing comfort. De-clutter your desk, type more comfortably and improve your posture with the ergonomic KT1 Under-Desk Computer Keyboard Tray.
KT1 is engineered for optimal ergonomics to improve your typing posture. KT1 features a single lever that simultaneously adjusts keyboard height (from 4.5” below to desk-height) and tilt. KT1 swivels left and right and slides completely under your desk. This affordable, metal keyboard tray (not plastic) is designed for ultimate durability.
KT1 Ergonomic Keyboard Tray’s mouse pad connects to the right or left and is independently adjustable in angle, so your mouse is always level even if you’re typing with a negative tilt. The distance between your mouse and keyboard is adjustable to optimize shoulder posture. KT1 includes a non-skid keyboard panel to secure keyboards and a rubber mouse pad for smooth mousing.
1. ADJUSTABLE HEIGHT Keyboard Tray: From 4.5 in. below to desk level
2. ADJUSTABLE TILT Keyboard Tray: Promote wrist health by typing with a neutral or negative tilt. Non-skid grips keep your keyboard in place!
3. SWIVELS: Easily swivels 360
4. SLIDING Keyboard Tray: Smoothly slides in and out. Tucks completely under your desk.
5. ADJUSTABLE MOUSE PAD: independently adjustable. For right and left handers.
6. EASY INSTALLATION: quick and intuitive
SPECS:
1. Keyboard Panel: 18.5 x 8.75"
2. Mouse Pad: 7 x 8.75”
3. Rail Length (mounts to your desk): 16”
4. Material: High Strength Steel + Compact Board
Position keyboards at a comfortable height & angle with the patented KT1 Ergonomic Under-Desk Keyboard Tray!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.