Zoro Homepage

Kt2 Ergonomic Sit Stand Standing Desk Keyboard Tray Adjustable Height

  • Mfr # KT2-b

  • Zoro # G7594337


product price: $130.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT2-b
Zoro #
G7594337
UPC #
820103873291
Country of Origin
China

Description

An ergonomic under-desk keyboard tray with a huge adjustable height range that promotes proper posture by providing ample separation between keyboards and monitors plus the unique ability to raise keyboards above desk-level for standing. Engineered for optimal ergonomics and typing comfort, KT2 is adjustable in height and tilt, swivels 360, slides in and out, and has an independently adjustable mouse pad. KT2 is an industrial-grade keyboard tray packed with all the adjustments you need in an ergonomic keyboard tray PLUS the added, unique ability to raise keyboards up to 8" above your desk ... perfect for standing up & typing!
The large adjustable height range (from 10” below to 8” above desk-height) allows proper separation between monitors and keyboards, provides quick transitions to standing, and makes KT2 the ideal standing desk keyboard tray. KT2’s typing angle is adjustable allowing for neutral or negative tilt. This keyboard tray swivels 360 and slides in and out under your desk. The mouse pad connects to the right or left and is adjustable in both angle (so your mouse is always level) and distance (to optimize shoulder posture while typing).
The perfect standing desk keyboard tray. KT2 increases the distance between your keyboard and monitor to help ensure optimal posture (defined as keyboards positioned at elbow-height and screens at eye-level). This is is a commercial-grade under desk keyboard tray that’s built to last from high strength steel and premium compact board (no plastic!).
Sit or stand up straight, improve your posture and type more comfortably with the KT2 ergonomic under desk keyboard tray.
SPECS:
1. Keyboard Panel: 18.5" (w) x 8.75" (d)
2. Mouse Pad: 7" (w) x (8.75" (d)
3. Rail Length (mounts to your desk): 18"
4. Lowest / Highest Height: Quickly move keyboards to any height from about 10" below your desk to about 8" above your desk
5. Material: High strength steel + compact board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.