Zoro Homepage

RiseUpElectricStandingDesk48X30"BambooDesktopSitStandOffice, RUgb48

  • Mfr # RUGB48

  • Zoro # G7596717


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Overall Height
51.6 in
Overall Width
71 in
Top Material
Bamboo
Color Top
Natural Bamboo
Height Range
26 to 51.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUGB48
Zoro #
G7596717
UPC #
712038310234
Country of Origin
United States

Dimensions

Overall Height
51.6 in
Overall Width
71 in
Height Range
26 to 51.6 in
Table Top Depth
30 in
Table Top Thickness
1 in
Table Top Width
48 in

Details

Item
Table Desk
Top Material
Bamboo
Color Top
Natural Bamboo
Load Capacity
250 lb
Frame Color
Gray
Compatible With
Monitor
Features
Scratch Resistant, Adjustable Height, Anti-Collision Sensor, Electric Adjustment, Compact, Adjustable Width, Durable
Table Top Shape
Rectangle
Frame Material
Steel

Description

Welcome to your new adjustable height workstation! RISE UP is a premium quality bamboo, electric standing desk with dual motors that’s designed to optimize your posture while sitting or standing. The solid steel frame is sturdy, durable and has 2 motors for a smooth, quick and quiet height adjustment. Adjusting desk height is simple: use the automatic up/down controls and you can store 4 of your favorite height settings for an even quicker, 1-touch adjustment. The adjustable steel frame is topped with an elegant solid (not cheap veneer!) bamboo desktop. The beautiful eco-friendly worktop is the perfect size for a comfortable office desk.
*** KEY FEATURES ***
- 3-stage lifting columns for more height range and a heavier lifting capacity
- DUAL MOTORS for a fast, smooth, even adjustment
- ADJUSTABLE WIDTH FRAME fits many spaces and a range of desktop sizes
- ANTI-COLLISION to help prevent accidentally lowering the desk too far.
*** SPECS ***
- Frame Width: Adjustable 42.3-71”
- Adjustable Height Range: 26-51.6”
- Frame Depth (front-to-back): 25.6”
- Lifting Capacity: 250 lbs
- Frame Material: Steel
- Frame Features: 2 Motors | 3-Stange Lifting Columns | Anti-Collision
- Control Panel: Auto Up/Down + 4 Memory Presets
- Desktop Size: 48x30”
- Desktop Material: Solid bamboo
Our goal is to provide the best quality electric height adjustable sit stand up office desk to customers at an incredible value. We have manufactured the Rise Up bamboo electric standing desk for almost a decade and make the best dual motor standing desk frame. The small bamboo electric standing desk is the perfect ergonomic adjustable height home office desk. Rise Up is an affordable commercial grade electric height adjustable sit to stand up office desk. An affordable motorized home office standing desk that you’ll love. Upgrade your home office desk to the best height adjustable electric sit stand up office desk.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.