Zoro Homepage

RiseUpElectricStandingDesk60X30"BambooDesktopSitStandOffice, RU2gb

  • Mfr # RU2GB

  • Zoro # G7597417


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
Load Capacity (Lb.)
250 lb
Includes
Base Included
Top Material
Bamboo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU2GB
Zoro #
G7597417
UPC #
712038310425
Country of Origin
United States

Dimensions

Height Range
Yes
Table Top Width
30"
Table Top Length
60"

Details

Color
Gray
Material
Steel
Item
Standing Desk
Load Capacity (Lb.)
250 lb
Includes
Base Included
Top Material
Bamboo
Features
Compact, Anti-Collision Sensor, Scratch Resistant, Durable, Push Button Control
For Use With
Home, Office
Top Color/Finish
Natural

Description

RISE UP electric standing desk is built with best-in-class components and has over a decade of field-tested durability in the most rigorous office environments. Improve your posture by customizing desk height to fit your physique and enjoy the freedom to flow through your work day sitting or standing with Rise Up electric stand up desk.
RISE UP’s motorized office desk frame features: dual motors, memory keyboard, 3-stage columns, an adjustable height + width laser cut frame. We build Rise Up with two premium motors: dual motor standing desks are faster, smoother, and have a longer lifespan than the cheap single motor models. In electric standing desks, the motors make a huge difference in function & durability. With over a decade of R&D, our motors are built to last and feature the latest anti-collision technology.
The memory keypad makes adjusting your office desk height simple: use the automatic up/down controls and store 4 of your favorite height settings for an even quicker adjustment. The premium 2-stage lifting columns create a tall, efficient height range.
This adjustable height electric desk frame is topped with a beautiful 60x30” solid bamboo desktop with a premium non-scratch finish that looks great in any office environment.
** Features of Rise Up the Best Electric Bamboo Standing Desk **
- 2-STAGE LIFTING COLUMNS fast, smooth, efficient height range
- DUAL MOTORS fast, smooth, even adjustment
- ADJUSTABLE WIDTH FRAME fits your space
- ANTI-COLLISION helps prevent lowering the desk onto an object
** SPECS **
- Frame Width: 42.3-71”
- Height Range: 27.2-45.3"
- Frame Depth (front-to-back): 25.6”
- Lifting Capacity: 250 lbs
- Frame Material: Steel
- Frame Features: 2 Motors, 2-Stage Lifting Columns, Anti-Collision
- Control Panel: Auto Up/Down + 4 Memory Presets
- Desktop Size + Material: 60x30”, Solid bamboo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.