Zoro Homepage

RiseUpElectricStandingDesk60X30"BlackBambooDesktopSitStand, RU2bbk

  • Mfr # RU2BBK

  • Zoro # G7597846


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Top Material
Bamboo
Compatible With
Office, Home
Color Top
Black
Load Capacity
250 lb
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU2BBK
Zoro #
G7597846
UPC #
712038310418
Country of Origin
United States

Dimensions

Table Top Width
30 in
Table Top Length
60 in

Details

Item
Standing Desk
Top Material
Bamboo
Compatible With
Office, Home
Color Top
Black
Load Capacity
250 lb
Frame Color
Black
Adjustable
Yes
Features
Anti-Collision Sensor, Memory Keypad, Adjustable Height, Push Button Control, Dual Motor, Compact, Scratch Resistant, Durable, Adjustable Width
Frame Material
Steel

Description

RISE UP electric standing desk is built with best-in-class components and has over a decade of field-tested durability in the most rigorous office environments. Improve your posture by customizing desk height to fit your physique and enjoy the freedom to flow through your work day sitting or standing with Rise Up electric stand up desk.
RISE UP’s motorized office desk frame features: dual motors, memory keyboard, 3-stage columns, an adjustable height + width laser cut frame. We build Rise Up with two premium motors: dual motor standing desks are faster, smoother, and have a longer lifespan than the cheap single motor models. In electric standing desks, the motors make a huge difference in function & durability. With over a decade of R&D, our motors are built to last and feature the latest anti-collision technology.
The memory keypad makes adjusting your office desk height simple: use the automatic up/down controls and store 4 of your favorite height settings for an even quicker adjustment. The premium 2-stage lifting columns create a tall, efficient height range.
This adjustable height electric desk frame is topped with a beautiful 60x30” solid bamboo desktop with a premium non-scratch finish that looks great in any office environment.
** Features of Rise Up the Best Electric Bamboo Standing Desk **
- 2-STAGE LIFTING COLUMNS fast, smooth, efficient height range
- DUAL MOTORS fast, smooth, even adjustment
- ADJUSTABLE WIDTH FRAME fits your space
- ANTI-COLLISION helps prevent lowering the desk onto an object
** SPECS **
- Frame Width: 42.3-71”
- Height Range: 27.2-45.3"
- Frame Depth (front-to-back): 25.6”
- Lifting Capacity: 250 lbs
- Frame Material: Steel
- Frame Features: 2 Motors, 2-Stage Lifting Columns, Anti-Collision
- Control Panel: Auto Up/Down + 4 Memory Presets
- Desktop Size + Material: 60x30”, Solid bamboo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.