Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standing Desk, Black, Medium Density Fiberboard

  • Mfr # RU2bbkMDF48

  • Zoro # G800440553


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Medium Density Fiberboard
Assembled/Unassembled
Unassembled
Frame Color
Black
Adjustable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU2bbkMDF48
Zoro #
G800440553
UPC #
712038310456
Country of Origin
China

Dimensions

Height Range
27 in to 46 in

Details

Item
Standing Desk
Color
Black
Material
Medium Density Fiberboard
Assembled/Unassembled
Unassembled
Frame Color
Black
Adjustable
Yes
Frame Material
Steel
Series
Rise Up
Features
Stain Resistant; Compact; Ergonomic Design; Scratch Resistant; Electric Lift; Lightweight; Anti Collision; Adjustable Width; Durable; Memory Keypad; Dual Motor
Load Capacity (Lb.)
250 lb
Includes
Self Tapping Screws
Application
Office

Description

A premium dual-motor electric standing desk featuring a beautiful 48x30" black desktop. Upgrade your desk today and enjoy the freedom to glide smoothly between sitting and standing throughout the workday.
With a decade of manufacturing experience, we build every standing desk frame with extreme attention to detail. Precision craftsmanship translates to better durability and longevity. The premium steel standing desk base is topped with a beautiful scratch- and stain-resistant 48x30" black desktop that's designed to fit the decor of most offices and deliver exceptional value to customers.
FRAME FEATURES:
* Dual Motors with premium motor technology and longevity
* Memory - store 4 height for 1-touch adjusting
* Adjustable Width - set the standing desk width that's most convenient for your space
* Anti-Collision Technology - helps prevent accidentally lowering the desk on an object
DESKTOP FEATURES:
* 48x30", Black MDF
* Scratch- and Stain-Resistant (wipes clean)
You've found the best affordable electric standing desk at an unbeatable price. Get a new standing desk today and enjoy the ability to quickly change your desk height with the push of a button.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.