Zoro Homepage

Stash Mini Kids Sofa Chair Blu

  • Mfr # SKC-N

  • Zoro # G300491161


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Plush, Fabric
Height
25 in
Width
16 in
Weight
21 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKC-N
Zoro #
G300491161
UPC #
712038310197
Country of Origin
China

Dimensions

Height
25 in
Width
16 in
Depth
20 in

Details

Color
Blue
Material
Plush, Fabric
Item
Chair
Weight
21 lbs
Features
Storage Compartment, Foldable, Comfortable, Upholstered; Adjustable Back; Armrest
Application/Usage
Bedroom, Living Room, Room, Lounge, Playroom
Chair/Seat Type
Toddler/Kid Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.