Zoro Homepage

StashCuteKidsSofaChairWithStorageComfyToddlerReclinerBlack, SKC-m

  • Mfr # SKC-m

  • Zoro # G000491188


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Pink
Material
Fabric, Plush
Height
25 in
Width
16 in
Features
Foldable, Storage Compartment, Comfortable, Upholstered; Adjustable Back; Armrest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKC-m
Zoro #
G000491188
UPC #
712038310203
Country of Origin
China

Dimensions

Height
25 in
Width
16 in
Depth
20 in

Details

Color
Pink
Material
Fabric, Plush
Item
Chair
Features
Foldable, Storage Compartment, Comfortable, Upholstered; Adjustable Back; Armrest
Weight
21 lbs
Application/Usage
Playroom, Bedroom, Room, Living Room, Lounge
Chair/Seat Type
Toddler/Kid Chair

Description

The STASH Folding Kids Sofa Chair is soon to be your child’s favorite chair. Lift the seat to reveal a hidden, built-in internal storage compartment that’s the perfect place to store toys. The back folds down converting the comfortable children's’ sofa chair into a fun ottoman that’s great for sitting, propping your feet up and can be the launchpad for your child’s next adventure. STASH is a small upholstered (fabric) chair with a sleek modern design that fits the decor of most rooms. It’s the perfect playroom chair – giving your child a space they can call their own as they sit, lounge, nap, play and store their toys all in this modern sofa chair. STASH is a plush, comfortable kid’s lounge chair with a sleek modern design that fits the décor of any living room. Place STASH in your child’s bedroom for a fun reading chair. STASH is a cute, comfy and unique modern sofa chair that gives kids & toddlers a fun place to sit in any room. Yes, adults can sit on STASH too! This mini upholstered chair isn’t just for kids - most adults can sit comfortably either in the small folding chair or on the ottoman for a convenient seat when playing with your kids. STASH Folding Kids Chair Dimensions: 21 lbs Back Folded: 20x16x14.5” Back Raised: 20x16x25” Storage Chest: 7.5x13x14.5” Material: Fabric About UNCAGED FURNITURE: We believe your home furniture should do more and are on a mission to design modern furniture with a focus on modular, multi-functional home furniture designs. The STASH Folding Kids Sofa Chair is our first product – a fun kid’s sofa chair. It’s the perfect folding children’s chair that even adults can use. We think this kids sofa chair is awesome and hope you’ll love using this fun children’s chair as much as we did creating it!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.