Zoro Homepage

WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WSF-u

  • Mfr # WSF-U

  • Zoro # G7591135


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSF-U
Zoro #
G7591135
UPC #
712038310128
Country of Origin
United States

Description

Wobble Stool is the perfect balance chair for active sitting. This ergonomic office stool creates a healthier sitting environment by moving with you throughout the day - safely rock, swivel, tilt, lean and burn calories while sitting. Originally designed to be the best standing desk stool, Wobble Stool extends tall enough to let you perch near standing height, making the move between sitting and standing fast and effortless. - BALANCE STOOL: Wobble Stool’s patented base lets you sit still or gently rock, tip, twist, lean and swivel 360. Move more and sit actively with this unique office balance stool. - STANDING DESK STOOL: the best perching stool for standing desks. The height adjustable Wobble Stool extends to 33", letting you rest from standing without going all the way down to a normal height chair. Wobble Stool is easy to sit on and quick to get up from. - COMFORTABLE OFFICE STOOL: NEW round, dimpled seat is engineered for better comfort! Wobble Stool has a 3”+ thick seat cushion made of premium molded foam that waterfalls over the edgeless seat frame and is covered with a premium fabric for a cool, comfortable seat. - DURABLE ROUNDED BASE makes it easy to rock, swivel and move around while sitting. You don't need to be in constant motion or balance because the special base design allows you to sit comfortably in a stationary (non-balancing) position. - TALL ADJUSTABLE HEIGHT WOBBLE STOOL (23-33"): lets you sit higher and stand up more frequently during the workday. - NON-SKID BASE securely grips most floor surfaces including carpet, wood, tile. PRODUCT SPECS * HEIGHT RANGE: Adjustable ~23-33” * SEAT DIAMETER: ~13”, Round Dimpled Shape * SEAT MATERIAL: Premium, 3”+ thick custom-molded high-density foam. Fabric cover * PRODUCT WEIGHT: ~20lbs * ASSEMBLY: Simple 4-step assembly | No Tools Required | No Screws | Takes 1 minute or less.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products