Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workez Keyboard Tray Adjustable Ergonomic Computer KeyboardStand, WEKTb

  • Mfr # WEKTB

  • Zoro # G8334569


product price: $48.99
/ea

Key Features

Length
20"
Width
12"
Height
3"
Color
Black
Features
Keyboard Tray, Tilt, Comfortable, Adjustable Angle, Collapsible, Ergonomic, Mouse Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEKTB
Zoro #
G8334569
UPC #
820103873147
Country of Origin
China

Dimensions

Length
20"
Width
12"
Height
3"
Maximum Adjustable Stand Height
18 in

Details

Color
Black
Features
Keyboard Tray, Tilt, Comfortable, Adjustable Angle, Collapsible, Ergonomic, Mouse Pad
Product Type
Multipurpose Desktop Riser
Mounting Type
Desktop
Adjustable
Yes
Material
Steel, Composite Board, Aluminum

Description

Stand up and type more comfortably with the adjustable height & angle WorkEZ Keyboard Tray. This ergonomic stand up keyboard riser properly positions keyboards and mice to optimize your typing posture. Raise keyboard to elbow-height and type with a neutral or negative tilt for optimal wrist health. Excellent as both a seated and adjustable standing desk keyboard tray, it’s a simple, convenient way to elevate and tilt keyboards for a more comfortable typing experience.
Includes 2 pieces:
1. KEYBOARD TRAY:
* WIDE PANEL: Approx. 18" left-to-right by 11” front-to-back panel comfortably holds most keyboards and gives ample room for wrist support.
* NEGATIVE TILT: Panel rotates and locks in 15-degree increments, letting you type with a flat- or downward-angle for optimal wrist health.
* ADJUSTABLE HEIGHT: Position keyboards at almost any height from flat on your desk up to ~18 inches high - perfect for standing.
* Material: Lightweight, durable aluminum.
2. MOUSE PAD
* Holds mice in perfect alignment with the keyboard
* 7x7 inch size is large and comfortable
* Connects to the left or right side of the panel
* Easily adjust the mouse pad's angle
* Material: Lightweight, durable aluminum
The WorkEZ Keyboard Tray & Mouse Pad is an ideal adjustable, ergonomic computer keyboard stand that elevates keyboards to a comfortable typing height and has a tilting panel for enhanced typing comfort. It’s the perfect standing keyboard tray & a simple, effective keyboard stand that can improve your posture and comfort when typing. The WorkEZ Keyboard Tray was designed by and is exclusively manufactured by Uncaged Ergonomics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.