Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workez Professional Ergonomic Laptop Stand Adjustable Lap Desk Bed

  • Mfr # WEPB

  • Zoro # G7598589


product price: $41.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEPB
Zoro #
G7598589
UPC #
661799222945
Country of Origin
China

Description

WorkEZ Professional is a compact multi-functional laptop desk ergonomically designed to hold laptops, tablets, monitors and books more comfortably just about everywhere. From sitting to standing, Professional raises screens to eye-level, gets your computer off your lap and keeps it cool --- 3-section articulating legs accordion up and down holding devices in the most comfortable position --- push-button joints rotate the panel for optimal viewing pleasure --- The perfect laptop cooling stand, lap desk, and a simple laptop standing desk --- all in a slim, compact package
USES:
(1) LAP DESK: Compute more comfortably when laying in bed or lounging on the couch. Raise laptops off your lap, keep them cool, and tilt screens to reduce glare.
(2) ADJUSTABLE LAPTOP RISER: The perfect way to improve your posture! Comfortably elevate screens to eye-level, tilt screens to reduce glare, cool laptops and free-up space and organize your desk.
(3) LAPTOP STANDING DESK: A simple, affordable way to stand up and work on any desk. Elevate screens up to 18”, tilt the panel, and quickly collapse the stand when you’re finished.
(4) READING STAND: An amazing adjustable height and angle ergonomic reading stand – raise books to eye-level, tilt the page, free up desk space. The perfect textbook holder for students!
(5) COMPUTER MONITOR RISER: Raise monitors to eye-level with this adjustable-height stand.
SPECS:
(1) Outside Dimensions: 19x11x2 in
(2) Panel Size: 16x11in
(3) Width Between Legs: 18.3 in
(4) Height Range: Adjustable from 2-18 in
(5) Panel Rotation: 360-degrees, locks every 15-degrees
(6) Product Weight: 3.3 lbs
(7) Material: Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.