Zoro Homepage

Workez Standing Desk Ergonomic Sit Stand Up Converter Riser For Laptop

  • Mfr # WESDB

  • Zoro # G7590907


product price: $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WESDB
Zoro #
G7590907
UPC #
661799222938
Country of Origin
China

Description

WorkEZ Standing Desk: A Simple, Affordable and Effective Standing Desk Conversion. Perfect for laptops & lightweight single desktop monitors!
Designed for optimal ergonomics, the WorkEZ Standing Desk Converter consists of two separate aluminum stands that rest on top of any table creating an adjustable height standing workspace. The monitor stand adjusts INDEPENDENTLY from the keyboard tray; optimizing workplace ergonomics by allowing you to position screens at eye-level and elevate keyboards to elbow-height.
WorkEZ Standing Desk riser comfortably fits most people; holds both LAPTOPS and single DESKTOP monitors under 13lbs; features an adjustable, collapsible, durable design that requires no mounting and is easily removable.
MONITOR STAND
The adjustable MONITOR STAND holds laptops and desktop computers under 13lbs, adjusts to any height up to 21 in, and has an aluminum panel that rotates 360° to optimize viewing angles.
(1) 18x10in Panel
(2) 2-21” Height Range
(3) Lightweight, durable aluminum panel dissipates heat to cool laptops
KEYBOARD STAND and MOUSE PAD
The 18 in wide aluminum KEYBOARD TRAY is designed to fir most keyboards and is adjustable in height and tilt to optimize typing comfort.
(1) Keyboard Tray’s Panel ~18x11 in
(2) Adjustable Height ~ 0-18 in
(3) The removable 6.75x7.0 in MOUSE PAD connects to the left and right side of the keyboard holding your mouse at the same elevation as your keyboard.
WorkEZ Standing Desk is a simple, effective and affordable standing desk converter that’s easy to use. Designed and manufactured by Uncaged Ergonomics to be a value-packed, effective ergonomic standing desk solution. The WorkEZ Standing Desk is NOT designed to hold heavy monitors & iMacs. If you have a heavy monitor, consider one of our other Standing Desk Conversions: CHANGEdesk, Electric CHANGEdesk, or Electric Standing Desk Conversion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.